Beli tap and dies set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  2. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  3. JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp609.900

  4. Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Mulai

    Rp659.900

    Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Deskripsi:
    • Set of general size of tap and dies in metal case• Available in metric and inch sizes
    atribut:
    • Thread Size: Metric
  5. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp819.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  6. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp719.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  7. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp1.799.900

  8. KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp289.900

  9. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  10. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  11. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  12. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  13. JTC Tap & Die
    Mulai

    Rp2.499.900

    JTC Tap & Die
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.099.900

    GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  15. Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.799.900

    Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
  16. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  17. TEKIRO Hand Tap Set (Mata Tap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    TEKIRO Hand Tap Set (Mata Tap)
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  18. Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)
    Mulai

    Rp4.799.900

    Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, non-serialSet per 3 pcs. Round Dies DIN 223Contents:1x Tap holder with Ratchet for right- and left-hand-turn, Size 1 VÖLKEL 10001 1x Adjustable Tap Wrenches DIN 1814 Size 1 VÖLKEL 13010 1x Adjustable Tap Wrenches DIN 1814 Size 2 VÖLKEL 13020 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 5 VÖLKEL 15002 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 7 VÖLKEL 15003 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 25 x 9 VÖLKEL 15004 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 30 x 11 VÖLKEL 15005 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 38 x 14 VÖLKEL 15007 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450 1x Hand tap set, non-serial, DIN 352, HSS-G, M 3 x 0.5 VÖLKEL 27626 1x Hand tap set, non-serial, DIN 352, HSS-G, M 4 x 0.7 VÖLKEL 27630 1x Hand tap set, non-serial, DIN 352, HSS-G, M 5 x 0.8 VÖLKEL 27634 1x Hand tap set, non-serial, DIN 352, HSS-G, M 6 x 1.0 VÖLKEL 27638 1x Hand tap set, non-serial, DIN 352, HSS-G, M 8 x 1.25 VÖLKEL 27642 1x Hand tap set, non-serial, DIN 352, HSS-G, M 10 x 1.5 VÖLKEL 27646 1x Hand tap set, non-serial, DIN 352, HSS-G, M 12 x 1.75 VÖLKEL 27650
    atribut:
    • Material: HSS-G
Daftar Harga tap and dies set Terbaru November 2026
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Rp13.999.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai)Rp609.900
SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Rp3.499.900
Startools Tap and Die Set Metric (Set Alat Tap dan Senai)Rp659.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp819.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp719.900
KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)Rp1.799.900
KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)Rp289.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)